Progress PP720986 "Savannah" 1 Bulb Wall Sconce
| Item: | PP720986 |
| Finish: | Burnished Chestnut |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $89.82 (Pricing is for Burnished Chestnut)
Details and Dimensions
| Height | 7" |
| Width | 13" |
| Extension From Wall | 6-1/2" |
| Number of Bulbs | 1 |
| Bulb Type | G24q-2 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 18 W |
| Total Fixture Wattage | 18 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Antique Alabaster |
| Eco-Friendly | Energy Efficient Energy Star |
| Voltage | 120V |
| Product Specifications |


