X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP720130WB "Modular Fluorescent" Flush Mount Ceiling Light

Item: PP720130WB
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $57.00

Price: $34.20



Details and Dimensions

Height 1-3/8"
Width 4"
Length 18-1/4"
Number of Bulbs 1
Bulb Type Fluorescent
Bulb(s) Included Yes
Max. Wattage Per Bulb 15 W
Total Fixture Wattage 15 W
Glass Type White Acrylic
Shade Material Glass
Weight 5 lbs
Lamp Type T8