Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Progress PP719231 "Hard-Nox" Outdoor Entrance Wall Light

Item: PP719231
Finish: Black
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 8-1/2"
Width 4-3/4"
Extension From Wall 7-1/4"
Number of Bulbs 2
Bulb Type CFL
Bulb(s) Included No
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 26 W
Glass Type Clear Prismatic Polycarbonate
Suitable Installation Wet
Voltage 120V
Weight 4 lbs