Progress PP719131 "Hard-Nox" Outdoor Entrance Wall Light
| Item: | PP719131 |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $95.67
Details and Dimensions
| Height | 6-3/4" |
| Width | 4-1/2" |
| Extension From Wall | 5-7/8" |
| Number of Bulbs | 2 |
| Bulb Type | Compact Fluorescent |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 7 W |
| Total Fixture Wattage | 14 W |
| Glass Type | Clear Prismatic Polycarbonate |
| Voltage | 120V |
| Weight | 2 lbs |
| Product Specifications |


