X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP714046EB "Arts & Crafts" 2 Bulb Bathroom Light

Item: PP714046EB
Finish: Weathered Bronze
Online Availability: Please call for availability.


Details and Dimensions

Height 5"
Width 40-1/2"
Extension From Wall 4"
Number of Bulbs 2
Bulb Type Fluorescent
Lamp Type F25T8 Linear
Bulb(s) Included No
Max. Wattage Per Bulb 25 W
Total Fixture Wattage 50 W
Mounting Options Up/Down Light
Glass Type Light Honey Art
Shade Material Glass
Eco-Friendly Energy Star
Suitable Installation Damp
Voltage 120V
ADA Compliant Yes
Weight 12 lbs
Includes Mounting strap for outlet box
Energy Efficient Yes
Energy Star Yes