X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP713946EB "Arts & Crafts" 2 Bulb Bathroom Light

Item: PP713946EB
Finish: Weathered Bronze
Online Availability: Please call for availability.

List Price: $392.40

Price: $235.44



Details and Dimensions

Height 5"
Width "28-1/2"" Width"
Extension From Wall 4"
Number of Bulbs 2
Bulb Type Fluorescent
Lamp Type F17T8 Linear
Max. Wattage Per Bulb 26 W
Total Fixture Wattage 52 W
Mounting Options Up/Down Light
Glass Type Light Honey Art
Eco-Friendly Energy Star
Voltage 120V
ADA Compliant Yes
Weight 9 lbs
Energy Efficient Yes
Energy Star Yes