X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP713846EB "Arts & Crafts" 1 Bulb Wall Sconce

Item: PP713846EB
Finish: Weathered Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 5"
Width 14-1/4"
Extension From Wall 4"
Backplate Dimension 14-1/4'' x 5''
Number of Bulbs 1
Bulb Type CFL
Lamp Type Quad 4-pin CFL
Bulb(s) Included No
Max. Wattage Per Bulb 26 W
Total Fixture Wattage 26 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Light Honey Art
Shade Material Glass
Eco-Friendly Energy Efficient
Suitable Installation Damp
Voltage 120V
ADA Compliant Yes
Weight 9 lbs
Energy Efficient Yes