X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP712610 "Prismatic Glass" 1 Bulb Wall Sconce

Item: PP712610
Finish: Polished Brass
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 7-3/4"
Width 12-1/4"
Extension From Wall 6"
Backplate Dimension 4-3/4'' dia.
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Clear Prismatic
Shade Material Glass
Voltage 120V
Weight 5 lbs