Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP712460 "Hard-Nox" Outdoor Entrance Wall Light

Item: PP712460
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $182.25

Price: $109.35 (Pricing is for White)

Details and Dimensions

Height 12-1/4"
Width 4-1/4"
Extension From Wall 4-1/4"
Number of Bulbs 1
Bulb Type CFL
Bulb(s) Included No
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 13 W
Glass Type White Polycarbonate
Suitable Installation Wet
Voltage 120V
Weight 3 lbs