Progress PP712281 "Renovations" 1 Bulb Wall Sconce
| Item: | PP712281 |
| Finish: | Antique Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $72.54 (Pricing is for Antique Nickel)
Details and Dimensions
| Height | 6-3/4" |
| Width | 15-5/8" |
| Extension From Wall | 7-3/4" |
| Number of Bulbs | 1 |
| Bulb Type | Incandescent |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Etched Ribbed |
| Shade Material | Glass |
| Weight | 5 lbs |


