X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP7049104WB "Fortune" 1 Bulb Wall Sconce

Item: PP7049104WB
Finish: Polished Nickel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 8-3/4"
Width 5-7/8"
Extension From Wall 7-3/4"
Number of Bulbs 1
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Opal Etched
Shade Material Glass
Voltage 120V
Weight 5 lbs