Progress PP703220WB "Hide-A-Lite III" Under Cabinet Light
| Item: | PP703220WB |
| Finish: | Antique Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $46.71 (Pricing is for Antique Bronze)
Details and Dimensions
| Height | 1-1/4" |
| Width | 9-1/2" |
| Length | 3-1/2" |
| Number of Bulbs | 1 |
| Bulb Type | G8 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 20 W |
| Total Fixture Wattage | 20 W |
| Glass Type | Frosted |
| Shade Material | Glass |


