Progress PP701930WB "Undercabinet" Under Cabinet Light
| Item: | PP701930WB |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $36.90
Details and Dimensions
| Height | 1-5/8" |
| Width | 4" |
| Length | 18-3/8" |
| Number of Bulbs | 1 |
| Bulb Type | F15T8 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 15 W |
| Glass Type | White Acrylic Diffuser |
| Switch Type | On/Off Rocker |
| Eco-Friendly | Energy Efficient |
| Voltage | 120V |
| Weight | 5 lbs |
| Cord Length | 72" |


