Progress PP701830 "Undercabinet" Under Cabinet Light
| Item: | PP701830 |
| Finish: | White |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $40.59
Details and Dimensions
| Height | 1-5/8" |
| Width | 18-3/8" |
| Length | 4" |
| Number of Bulbs | 1 |
| Bulb Type | F15T8 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 15 W |
| Total Fixture Wattage | 15 W |
| Lighting Direction | Down Light |
| Glass Type | White |
| Weight | 2 lbs |
| Shade Material | Glass |


