X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP701130 "Undercabinet" Under Cabinet Light

Item: PP701130
Finish: White
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $334.80

Price: $66.96 (Pricing is for White)



Details and Dimensions

Height 1-1/8"
Length 5"
Number of Bulbs 1
Bulb Type F13T5
Max. Wattage Per Bulb 13 W
Glass Type White
Weight 6 lbs
Energy Star No
Extension From Wall 21-1/4"