X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP701030 "Undercabinet" Under Cabinet Light

Item: PP701030
Finish: White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 1-1/8"
Length 5"
Number of Bulbs 1
Bulb Type F13T5
Max. Wattage Per Bulb 20 W
Glass Type White
Weight 6 lbs
Energy Star No
Extension From Wall 21-1/4"