X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP700930 "Undercabinet" Under Cabinet Light

Item: PP700930
Finish: White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 1"
Width 5-1/4"
Length 48"
Number of Bulbs 1
Bulb Type F34T12
Bulb(s) Included No
Max. Wattage Per Bulb 34 W
Total Fixture Wattage 34 W
Glass Type White Acrylic Diffuser
Switch Type Rocker
Weight 16 lbs
Lighting Direction Down Light
Shade Material Glass