Progress PP700630 "Undercabinet" Under Cabinet Light
| Item: | PP700630 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $49.95
Details and Dimensions
| Height | 1-3/4" |
| Width | 5-1/4" |
| Length | 18" |
| Number of Bulbs | 1 |
| Bulb Type | F15T12 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 15 W |
| Total Fixture Wattage | 15 W |
| Glass Type | White |
| Eco-Friendly | Energy Efficient |
| Weight | 5 lbs |
| Shade Material | Glass |


