X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP700030 "Undercabinet" Under Cabinet Light

Item: PP700030
Finish: White
Online Availability: Please call for availability.

List Price: $79.05

Price: $47.43



Details and Dimensions

Height 1-1/8"
Length 5"
Number of Bulbs 1
Bulb Type F8T5
Max. Wattage Per Bulb 8 W
Glass Type White
Weight 2 lbs
Energy Star No
Extension From Wall 12-7/8"