X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP682630 "Step Light" Lens Step Light

Item: PP682630
Finish: White
Online Availability: Please call for availability.

List Price: $133.05

Price: $79.83



Details and Dimensions

Bulb Type CFL
Bulb(s) Included No
Extension From Wall 3-1/2"
Height 5-7/8"
Includes Shatter Resistance White Faceplate
Length 7-5/8"
Max. Wattage Per Bulb 9 W
Number of Bulbs 1
Total Fixture Wattage 9 W
Weight 3 lbs
Width 8-5/8"