X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP682430 "Step Light" Lens Step Light

Item: PP682430
Finish: White
Online Availability: Please call for availability.

List Price: $208.20

Price: $124.92



Details and Dimensions

Bulb Type CFL
Bulb(s) Included No
Extension From Wall 3-1/2"
Glass Type White
Height 5-7/8"
Length 8"
Max. Wattage Per Bulb 9 W
Number of Bulbs 1
Total Fixture Wattage 9 W
Weight 4 lbs
Width 8-3/4"