X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP682130 "Step Light" Louvered Step Light

Item: PP682130
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Bulb Type CFL
Bulb(s) Included No
Extension From Wall 3-1/2"
Height 5-7/8"
Length 7-7/8"
Max. Wattage Per Bulb 9 W
Number of Bulbs 1
Total Fixture Wattage 9 W
Weight 3 lbs
Width 8-5/8"