Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Progress PP680531 "Step Light" Lens Step Light

Item: PP680531
Finish: Black
Online Availability: Available for immediate shipment

Details and Dimensions

Bulb Type CFL
Bulb(s) Included No
Construction Cast Aluminum
Extension From Wall 3-1/8"
Height 3-1/8"
Length 7-3/4"
Max. Wattage Per Bulb 13 W
Number of Bulbs 1
Suitable Installation Wet
Total Fixture Wattage 13 W
Voltage 120V
Weight 2 lbs
Width 7-3/4"