Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Progress PP650720 "Imperial" Outdoor Hanging Lantern

Item: PP650720
Finish: Antique Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 20-1/2"
Width 14-3/4"
Overall Height 86"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Glass Type White
Suitable Installation Damp
Voltage 120V
Wire Length 120"