X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP650620 "Welcome" Outdoor Hanging Lantern

Item: PP650620
Finish: Antique Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 12-7/8"
Width 9"
Overall Height 78"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Glass Type Frosted
Suitable Installation Damp
Voltage 120V