X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP641309 "Roman Coach" Post Light

Item: PP641309
Finish: Brushed Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.


Details and Dimensions

Height 22-5/8"
Width 9-1/2"
Number of Bulbs 1
Bulb Type GU-24
Max. Wattage Per Bulb 26 W
Total Fixture Wattage 26 W
Voltage 120V
Eco-Friendly Energy Efficient
Weight 6 lbs