X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP640720 "Imperial" Post Light

Item: PP640720
Finish: Antique Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 19-3/4"
Width 8-7/8"
Post Included No
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Voltage 120V
Glass Type White
Suitable Installation Wet