X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP640397 "Pedigree" Post Light

Item: PP640397
Finish: Autumn Haze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 16-3/8"
Width 9"
Post Included No
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 25 W
Voltage 120V
Glass Type Frosted
Eco-Friendly Energy Efficient
Suitable Installation Wet