Progress PP636928 "High Tech" Track Lighting Track Head
| Item: | PP636928 |
| Finish: | Bright White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $41.40 (Pricing is for Bright White)
Details and Dimensions
| Height | 7" |
| Width | 5" |
| Number of Bulbs | 1 |
| Bulb Type | PAR 38 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 250 W |
| Total Fixture Wattage | 250 W |
| Construction | Steel |
| Weight | 2 lbs |
| Features | • Quarter-Turn Locking Action • Polarity Oriented |
| Additional Information | 360 Degree Rotation, 0-90 Degree Vertical Swing |
| Energy Star | No |
| Fits These Models | P9100 Track Series |


