Progress PP618209CL "Illuma-Flex" Pendant Track Light
| Item: | PP618209CL |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $103.77
Details and Dimensions
| Height | 5-1/4" |
| Width | 6-3/8" |
| Overall Height | 72" |
| Number of Bulbs | 1 |
| Bulb Type | T4 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 35 W |
| Total Fixture Wattage | 35 W |
| Glass Type | Clear Prismatic |
| Shade Included | Yes |
| Voltage | 12V |
| Weight | 2 lbs |
| Features | • May Be Mounted On Track Or On A Monopoint |
| Rail Type | Flex Track |
| Energy Star | No |
| Fits These Models | Illuma-Flex Track Or Alpha Track System |
| Shade Material | Glass |


