Progress PP614709 "Directionals" Flush Mount Ceiling Light
| Item: | PP614709 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $38.07 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 6-1/2" |
| Width | 5-1/2" |
| Canopy Size | 5 |
| Number of Bulbs | 1 |
| Bulb Type | PAR20 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 50 W |
| Features | • 180 Degress Swivel |
| Additional Information | Wall or ceiling mounted |
| Product Specifications |


