Progress PP613609B "Illuma-Flex" Pendant Track Light
| Item: | PP613609B |
| Finish: | Brushed Nickel / Blue |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $84.15 (Pricing is for Brushed Nickel / Blue)
Details and Dimensions
| Height | 5-3/4" |
| Width | 2-3/8" |
| Overall Height | 72" |
| Number of Bulbs | 1 |
| Bulb Type | T4 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 50 W |
| Total Fixture Wattage | 50 W |
| Glass Type | Colored With White Interior |
| Shade Included | Yes |
| Voltage | 12V |
| Includes | Mounting Adaptors |
| Rail Type | Flex Track |
| Fits These Models | Illuma-Flex Track |
| Shade Material | Glass |


