X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP612509 "Illuma-Flex" Track Lighting Track Head

Item: PP612509
Finish: Brushed Nickel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 3-3/8"
Width 2-3/4"
Number of Bulbs 1
Bulb Type Halogen
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 50 W
Shade Material Mesh
Shade Included Yes
Voltage 12V
Rail Type Flex Track
Additional Information 358 Degree Rotation, 0-90 Degree Vertical Swing
Fits These Models Illuma-Flex Track
Lamp Type MR16