Progress PP612409B "Illuma-Flex" Track Lighting Track Head
| Item: | PP612409B |
| Finish: | Brushed Nickel / Blue |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $41.85 (Pricing is for Brushed Nickel / Blue)
Details and Dimensions
| Height | 6" |
| Width | 2-3/8" |
| Number of Bulbs | 1 |
| Bulb Type | MR16 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 50 W |
| Total Fixture Wattage | 50 W |
| Glass Type | Colored |
| Shade Included | Yes |
| Voltage | 12V |
| Features | • May Be Mounted On Track Or On A Monopoint |
| Rail Type | Flex Track |
| Additional Information | 358 Degree Rotation, 0-90 Degree Vertical Swing |
| Fits These Models | Illuma-Flex Track |
| Shade Material | Glass |


