Progress PP611809 "Gimbal" Track Lighting Track Head
| Item: | PP611809 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $52.20
Details and Dimensions
| Height | 8-1/4" |
| Width | 5-3/4" |
| Number of Bulbs | 1 |
| Bulb Type | PAR 38 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 150 W |
| Total Fixture Wattage | 150 W |
| Construction | Cast Aluminum |
| Weight | 2 lbs |
| Features | • Quarter Turn Locking Action |
| Additional Information | Polarity Oriented |
| Energy Star | No |
| Fits These Models | P6200 Or P9100 Track Series |


