Progress PP606509PW "Illuma-Flex" Pendant Track Light
| Item: | PP606509PW |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $93.06
Details and Dimensions
| Height | 5" |
| Width | 5-1/2" |
| Overall Height | 72" |
| Number of Bulbs | 1 |
| Bulb Type | T4 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 35 W |
| Total Fixture Wattage | 35 W |
| Glass Type | Etched Linen and Opal |
| Shade Included | Yes |
| Voltage | 12V |
| Weight | 2 lbs |
| Includes | Mounting Adaptors |
| Rail Type | Flex Track |
| Additional Information | May Be Track Mounted Or On Monopoints |
| Energy Star | No |
| Shade Material | Glass |


