Progress PP602009 "Roman Coach" Outdoor Ceiling Mounted Light

Item: PP602009
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $148.50 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 6-5/16"
Width 11"
Number of Bulbs 2
Bulb Type GU-24
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 26 W
Eco-Friendly Energy Efficient
Voltage 120V
Weight 4 lbs