Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP600420 "Welcome" Outdoor Entrance Wall Light

Item: PP600420
Finish: Antique Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 11"
Width 9"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Glass Type White
Suitable Installation Damp
Voltage 120V