Progress PP598609STR "Roman Coach" Outdoor Entrance Wall Light

Item: PP598609STR
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $68.04 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 8-1/2"
Width 4-5/8"
Extension From Wall 6-1/8"
Number of Bulbs 1
Bulb Type CFL GU24
Bulb(s) Included No
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 13 W
Glass Type Etched
Eco-Friendly Energy Star
Voltage 120V
Weight 4 lbs