Progress PP598609 "Roman Coach" Outdoor Entrance Wall Light
| Item: | PP598609 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $66.60 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 8-1/2" |
| Width | 4-5/8" |
| Extension From Wall | 6-1/8" |
| Number of Bulbs | 1 |
| Bulb Type | Compact Fluorescent |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 13 W |
| Glass Type | Etched |
| Voltage | 120V |
| Weight | 4 lbs |


