X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP598509WB "Roman Coach" Outdoor Entrance Wall Light

Item: PP598509WB
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $154.65

Price: $92.79 (Pricing is for Brushed Nickel)




Details and Dimensions

Height 10"
Width 4-5/8"
Number of Bulbs 1
Bulb Type CFL
Bulb(s) Included No
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 13 W
Glass Type Etched
Shade Material Glass
Eco-Friendly Energy Star
Voltage Low Voltage
Weight 12 lbs
Lamp Type GU24