X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP598519STR "Roman Coach" Outdoor Entrance Wall Light

Item: PP598519STR
Finish: Roman Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 10"
Width 4-5/8"
Extension From Wall 6-1/8"
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included No
Max. Wattage Per Bulb 26 W
Total Fixture Wattage 26 W
Glass Type Etched
Voltage 120V
Weight 4 lbs