X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP598509STR "Roman Coach" Outdoor Entrance Wall Light

Item: PP598509STR
Finish: Brushed Nickel
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Height 10"
Width 4-5/8"
Extension From Wall 6-1/8"
Number of Bulbs 1
Bulb Type CFL GU24
Bulb(s) Included No
Max. Wattage Per Bulb 26 W
Total Fixture Wattage 26 W
Glass Type Etched
Voltage 120V
Weight 4 lbs