Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP598419 "Roman Bronze" Outdoor Entrance Wall Light

Item: PP598419
Finish: Roman Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 8"
Width 4"
Extension From Wall 5-3/4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear Seeded
Suitable Installation Wet
Voltage 120V
Weight 2 lbs