X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP598197 "Pedigree" Outdoor Entrance Wall Light

Item: PP598197
Finish: Autumn Haze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 13-3/8"
Width 9"
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 26 W
Glass Type Frosted
Eco-Friendly Energy Efficient
Suitable Installation Damp
Voltage 120V