X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP588820 "Andover" Outdoor Entrance Wall Light

Item: PP588820
Finish: Antique Bronze
Online Availability: Please call for availability.


Details and Dimensions

Height 21-3/8"
Width 7-1/2"
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included No
Max. Wattage Per Bulb 26 W
Total Fixture Wattage 26 W
Voltage 120V
Weight 6 lbs