X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP588720 "Andover" Outdoor Entrance Wall Light

Item: PP588720
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $240.30

Price: $144.18




Details and Dimensions

Height 12-5/8"
Width 5-1/2"
Number of Bulbs 1
Bulb Type CFL
Bulb(s) Included No
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 13 W
Voltage 120V
Weight 3 lbs
Lamp Type GU24