Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Progress PP588130EB "Non-Metallic Lanterns" Outdoor Entrance Wall Light

Item: PP588130EB
Finish: White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 8-7/8"
Width 6"
Extension From Wall 6-7/8"
Number of Bulbs 1
Bulb Type CFL
Bulb(s) Included Yes
Max. Wattage Per Bulb 18 W
Total Fixture Wattage 18 W
Glass Type White Acrylic
Eco-Friendly Energy Star
Voltage 120V
Weight 2 lbs