Progress PP587831 "Onion" Outdoor Entrance Wall Light
| Item: | PP587831 |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $91.62 (Pricing is for Black)
Details and Dimensions
| Height | 21-1/4" |
| Width | 6-1/2" |
| Extension From Wall | 16" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Clear Beveled |
| Suitable Installation | Wet |
| Voltage | 120V |
| Weight | 8 lbs |
| Product Specifications |


