X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP587533STR "Ashmore" Outdoor Entrance Wall Light

Item: PP587533STR
Finish: Cobblestone
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 17"
Width 8-3/8"
Extension From Wall 10-1/2"
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included No
Max. Wattage Per Bulb 26 W
Total Fixture Wattage 26 W
Glass Type Etched Water Seeded
Eco-Friendly Energy Star
Voltage 120V
Weight 10 lbs